
3/4" T-546VB NO LEAD SILLCOCK
Mfr # 107-418NL
Zoro # G1855405
product price: $39.95
/eaKey Features
Body Material
Brass
Size
3/4"
Standards
125 CWP
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-418NL
Zoro #
G1855405
UPC #
662545086903
Country of Origin
Indonesia
Dimensions
Size
3/4"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
FNPT
Description
3/4" T-546VB No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.