Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" T-557C SELF DRAINING V.B.

  • Mfr # 107-199

  • Zoro # G1809817


product price: $8.99
/ea

Key Features

Body Material
Brass
Size
3/4"
Connection Type
FGHT x MGHT
Standards
125 CWP
Pipe Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-199
Zoro #
G1809817
UPC #
662545102382
Country of Origin
Indonesia

Dimensions

Size
3/4"
Pipe Size
3/4"

Details

Body Material
Brass
Connection Type
FGHT x MGHT
Standards
125 CWP

Description

3/4" T-557C Self Draining Chrome Brass Vacuum Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.