Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" T-717 PACKING & SEATS SET

  • Mfr # 113-994

  • Zoro # G1099484


product price: $9.19
/ea

Key Features

Pipe Size
3/4 in
Body Material
PTFE
Nominal Valve Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-994
Zoro #
G1099484
UPC #
662545123486
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Nominal Valve Size
3/4 in

Details

Item
Packing and Seats Set
Body Material
PTFE

Description

3/4" T-717 Replacement PTFE Packing and Seats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.