
3/4" T-805 NO LEAD SxB BV
Mfr # 101-584NL
Zoro # G1807909
product price: $15.95
/eaKey Features
Pipe Size
3/4 in
Connection Type
Sweat x PEX
Body Material
Forged Brass
Nominal Valve Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-584NL
Zoro #
G1807909
UPC #
662545082585
Country of Origin
Italy
Dimensions
Pipe Size
3/4 in
Nominal Valve Size
3/4 in
Details
Connection Type
Sweat x PEX
Item
Ball Valve
Body Material
Forged Brass
Description
3/4" T-805SNL No Lead Forged Brass, Sweat x PEX Ball Valve, Tee Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.