
3/4" T2009 NL COMP FP BALL VLV
Mfr # 101-454NL
Zoro # G1853497
product price: $32.95
/eaKey Features
Ball Port Style
Full Port
Pipe Size
3/4 in
Connection Type
Comp x Comp
Standards
600 CWP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-454NL
Zoro #
G1853497
UPC #
662545108216
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Port Style
Full Port
Connection Type
Comp x Comp
Standards
600 CWP
Description
3/4" T2009 NL No Lead Forged Brass Full Port Ball Valve, Compression Ends
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.