Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" T2010 F x M INSERT NL BV

  • Mfr # 101-314NL

  • Zoro # G1807358


product price: $19.35
/ea

Key Features

Pipe Size
3/4 in
Connection Type
FNPT x Insert
Body Material
Forged Brass
Nominal Valve Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-314NL
Zoro #
G1807358
UPC #
662545125930
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Nominal Valve Size
3/4 in

Details

Connection Type
FNPT x Insert
Item
Ball Valve
Body Material
Forged Brass

Description

3/4" T-2010NL No Lead, DZR Forged Brass Ball Valves, FNPT x Insert

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.