Zoro Homepage

3/4 T4413NL IPS-PAK 1/4 BEND

  • Mfr # 313-341NL

  • Zoro # G1794286


product price: $58.85
/ea

Key Features

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
3/4"
Connection Type
Pack Joint PE Pipe (IPS) x PE Pipe (IPS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-341NL
Zoro #
G1794286
UPC #
662545106878
Country of Origin
Indonesia

Dimensions

Size
3/4"

Details

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Pack Joint PE Pipe (IPS) x PE Pipe (IPS)

Description

3/4" T-4413NL No Lead Bronze Pack Joint PE Pipe (IPS) x PE Pipe (IPS) 1/4 Bend

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.