
3/4 T5400MPNL COMP MINNEAPOLIS
Mfr # 314-334NL
Zoro # G1840206
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
3/4"
Connection Type
Ring Compression x Ring Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314-334NL
Zoro #
G1840206
UPC #
662545107462
Country of Origin
Indonesia
Dimensions
Size
3/4"
Details
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Ring Compression x Ring Compression
Description
3/4" T-5400MPNL No Lead Bronze Ring Compression x Ring Compression Minneapolis Pattern Curb Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.