
3/4 x 1 T4100NL FL x MIP COUP
Mfr # 313-009NL
Zoro # G1841280
product price: $29.87
/eaKey Features
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
3/4" X 1"
Connection Type
Flare x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-009NL
Zoro #
G1841280
UPC #
662545106373
Country of Origin
Indonesia
Dimensions
Size
3/4" X 1"
Details
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Flare x MNPT
Description
3/4" x 1 T-4100NL No Lead Bronze Flare x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.