
3/4 x 1 T4440NL PAKXPAKXM TEE
Mfr # 313-386NL
Zoro # G1806107
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
3/4" X 1"
Connection Type
Pack Joint x Pack Joint x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313-386NL
Zoro #
G1806107
UPC #
662545107035
Country of Origin
Indonesia
Dimensions
Size
3/4" X 1"
Details
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Pack Joint x Pack Joint x MNPT
Description
3/4" x 1" T-4440NL No Lead Bronze Pack Joint x Pack Joint x MNPT Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.