Zoro Homepage

3/4" X 1/2" 3/4" CFC TEE NL

  • Mfr # 302-384NL

  • Zoro # G1851850


product price: $16.69
/ea

Key Features

Pipe Fitting Material
Cast Brass
Connection Size (In.)
3/4" x 1/2" 3/4"
Connection Type
Sweat x FNPT x Sweat
Size
3/4" x 1/2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-384NL
Zoro #
G1851850
UPC #
662545091396
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size (In.)
3/4" x 1/2" 3/4"
Size
3/4" x 1/2" x 3/4"

Details

Pipe Fitting Material
Cast Brass
Item
Tee
Connection Type
Sweat x FNPT x Sweat

Description

3/4” x 1/2” x 3/4” Sweat x FNPT x Sweat Tee, No Lead Cast Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.