Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 1/2" PLASTIC PEX ELBOW

  • Mfr # 461-109

  • Zoro # G1088485


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Connection Type
PEX x PEX
Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,
Size
3/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461-109
Zoro #
G1088485
UPC #
662545081540
Country of Origin
China

Dimensions

Size
3/4" x 1/2"

Details

Connection Type
PEX x PEX
Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,

Description

3/4" x 1/2" PEX x PEX Elbow Plastic Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.