Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" X 3/4" TRUNK-3X1/2 PORT

  • Mfr # 461-264

  • Zoro # G1100367


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Connection Type
Plastic
Standards
ASTM F 2159, CSA B137.5, NSF / ANSI 14, U.P. Code,
Size
3/4"x3/4"-1/2" 3Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-264
Zoro #
G1100367
UPC #
662545116785
Country of Origin
China

Dimensions

Size
3/4"x3/4"-1/2" 3Port

Details

Connection Type
Plastic
Standards
ASTM F 2159, CSA B137.5, NSF / ANSI 14, U.P. Code,

Description

3/4" x 3/4" - 3 x 1/2" Port 3/4 x 3/4 - 3 Port Multi-Port Tee Plastic Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.