Zoro Homepage

3/4 X 3/4 X 1-1/4 BL RED TEE

  • Mfr # 350-249

  • Zoro # G1842120


product price: $10.15
/ea

Key Features

Standards
Class 150
Size
3/4" x 3/4" x 1-1/4"
Connection Type
FNPT x FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-249
Zoro #
G1842120
UPC #
662545039848
Country of Origin
Thailand

Dimensions

Size
3/4" x 3/4" x 1-1/4"

Details

Standards
Class 150
Connection Type
FNPT x FNPT x FNPT

Description

3/4" x 3/4" x 1-1/4" SA Black Reducing Tee FNPT x FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.