
3/4 x 4 MxF TM-550 MULTI-TURN
Mfr # 108-027
Zoro # G1835114
product price: $32.59
/eaKey Features
Body Material
Brass
Size
3/4" x 4"
Standards
125 CWP
Connection Type
MNPT / FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-027
Zoro #
G1835114
UPC #
662545114453
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/4" x 4"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
MNPT / FNPT
Description
3/4” x 4” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.