Zoro Homepage

3/4" X 8" T-552 F.F SILLCOCK

  • Mfr # 108-133

  • Zoro # G1807148


product price: $30.59
/ea

Key Features

Body Material
Brass
Size
3/4" X 8"
Standards
125 CWP
Connection Type
MNPT / FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-133
Zoro #
G1807148
UPC #
662545007953
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4" X 8"

Details

Body Material
Brass
Standards
125 CWP
Connection Type
MNPT / FNPT

Description

3/4" X 8" T-552 Brass Frostfree Sillcock Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.