
3/4"CLOSE-3x1/2 OPPO MULTI TEE
Mfr # 461-384
Zoro # G1094800
product price: $10.99
/eaKey Features
Basic Fitting Material
Polyphenylsulfone
Connection Type
F1960 x Closed
Connection Size
3/4 in (Inlet); 1/2 in (Outlet)
Size
3/4" CLOSE - 3X1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461-384
Zoro #
G1094800
UPC #
662545136691
Country of Origin
China
Dimensions
Connection Size
3/4 in (Inlet); 1/2 in (Outlet)
Size
3/4" CLOSE - 3X1/2"
Details
Item
Multi-Port Tee
Basic Fitting Material
Polyphenylsulfone
Connection Type
F1960 x Closed
Description
3/4" X Closed - 3 Outlet x 1/2" Opposing PPSU F1960 PEX Multi-Port Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.