Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"CLOSE-4 PORT MULTIPORT TEE

  • Mfr # 461-275

  • Zoro # G1086954


product price: $10.85
/ea

Key Features

Basic Fitting Material
Polyphenylsulfone
Connection Type
PEX
Connection Size
3/4 in (Inlet); 1/2 in (Outlet)
Size
3/4" Close-4 Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-275
Zoro #
G1086954
UPC #
662545128962
Country of Origin
Canada

Dimensions

Connection Size
3/4 in (Inlet); 1/2 in (Outlet)
Size
3/4" Close-4 Port

Details

Item
Multi-Port Tee
Basic Fitting Material
Polyphenylsulfone
Connection Type
PEX

Description

3/4" Closed - 4 Port (1/2" Branch) Multi-Port Tee, PPSU F 1960 PEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.