
3/4"CLOSE-8x1/2 OPPO MULTI TEE
Mfr # 461-390
Zoro # G1092938
product price: $16.15
/eaKey Features
Basic Fitting Material
Polyphenylsulfone
Connection Size
3/4 in (Inlet); 1/2 in (Outlet)
Connection Type
F1960 x Closed
Size
3/4" CLOSE - 8X1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461-390
Zoro #
G1092938
UPC #
662545136714
Country of Origin
China
Dimensions
Connection Size
3/4 in (Inlet); 1/2 in (Outlet)
Size
3/4" CLOSE - 8X1/2"
Details
Item
Multi-Port Tee
Basic Fitting Material
Polyphenylsulfone
Connection Type
F1960 x Closed
Description
3/4" X Closed - 8 Outlet x 1/2" Opposing PPSU F1960 PEX Multi-Port Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.