Zoro Homepage

3/4"TRUNK X CLOSE-4x1/2 PORT

  • Mfr # 461-255

  • Zoro # G1096690


product price: $7.99
/ea

Key Features

Standards
ASTM F 2159, CSA B137.5, NSF / ANSI 14, U.P. Code,
Connection Type
Plastic
Size
3/4" x Closed-1/2" 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-255
Zoro #
G1096690
UPC #
662545116754
Country of Origin
China

Dimensions

Size
3/4" x Closed-1/2" 4

Details

Standards
ASTM F 2159, CSA B137.5, NSF / ANSI 14, U.P. Code,
Connection Type
Plastic

Description

3/4" x Close - 4 x 1/2" Port 3/4 Close-4 Port Multi-Port Tee Plastic Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.