
3/4"X1" BRASS COMP. COUPLING
Mfr # 303-125
Zoro # G1102360
product price: $17.39
/eaKey Features
Standards
125 CWP, max temp. 180°F
Size
3/4" x 1"
Connection Type
Comp (IPS) x Comp (CTS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-125
Zoro #
G1102360
UPC #
662545011622
Country of Origin
Indonesia
Dimensions
Size
3/4" x 1"
Details
Standards
125 CWP, max temp. 180°F
Connection Type
Comp (IPS) x Comp (CTS)
Description
3/4" x 1" BrassCompression (OD) Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.