Zoro Homepage

3/4x1/2x3/4 F1960 PPSU PEX TEE

  • Mfr # 461-931

  • Zoro # G1068097


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Connection Type
PEX
Standards
ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
Size
3/4" x 1/2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-931
Zoro #
G1068097
UPC #
662545126975
Country of Origin
Canada

Dimensions

Size
3/4" x 1/2" x 3/4"

Details

Connection Type
PEX
Standards
ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,

Description

3/4" x 1/2" x 3/4" PPSU F 1960 PEX Reducing Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.