Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"X3/4" TRUNK-2x1/2"PORT TEE

  • Mfr # 461-283

  • Zoro # G1083594


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Connection Type
PEX
Standards
ASTM F 2159
Size
3/4" x 3/4" - 2 Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-283
Zoro #
G1083594
UPC #
662545128986
Country of Origin
Canada

Dimensions

Size
3/4" x 3/4" - 2 Port

Details

Connection Type
PEX
Standards
ASTM F 2159

Description

3/4" x 3/4" - 2 Port (1/2" Branch) PPSU F1960 PEX Multi-Port Tee, PPSU F 1960 PEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.