Zoro Homepage

3/8" 90 BRNZE ST ELBOW NO LEAD

  • Mfr # 310-042NL

  • Zoro # G1802336


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-042NL
Zoro #
G1802336
UPC #
662545088327
Country of Origin
China

Dimensions

Size
3/8"

Details

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1

Description

3/8" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.