
3/8" CHROME SQUARE PLUG
Mfr # 310-182CP
Zoro # G1807927
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
3/8"
Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-182CP
Zoro #
G1807927
UPC #
662545019598
Country of Origin
China
Dimensions
Size
3/8"
Details
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
MNPT
Description
3/8" Chrome Plated Threaded Cast Bronze Square Plug, MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.