Zoro Homepage

3/8" OD DISHWASHER TUBING-25FT

  • Mfr # 501-38-25

  • Zoro # G1836006


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Tube Material
Low Density Polyethylene
Outside Dia.
3/8 in
Tube Length
25 ft
Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-38-25
Zoro #
G1836006
UPC #
662545124230
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
3/8 in
Tube Length
25 ft
Size
3/8"

Details

Tube Material
Low Density Polyethylene

Description

3/8" x 25' Dishwasher LDPE Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.