Zoro Homepage

3/8 PUSH x FIP ANGLE TURN-N-LO

  • Mfr # 465-072

  • Zoro # G1854179


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Connection Type
Push x FNPT
Standards
1/4" & 5/16" 230 psi @ 68°F, 1/4" & 5/16" 150 psi @ 150°F, 3/8" 170 psi @ 68°F, 3/8" 100 psi @ 150°F, ASSE 1061
Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-072
Zoro #
G1854179
UPC #
662545113418
Country of Origin
Korea, Republic of

Dimensions

Size
3/8"

Details

Connection Type
Push x FNPT
Standards
1/4" & 5/16" 230 psi @ 68°F, 1/4" & 5/16" 150 psi @ 150°F, 3/8" 170 psi @ 68°F, 3/8" 100 psi @ 150°F, ASSE 1061

Description

3/8” Mini-Loc FNPT Angle Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.