Zoro Homepage

3/8" SS316 CAP

  • Mfr # 416-122

  • Zoro # G1085210


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Size
43898
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-122
Zoro #
G1085210
UPC #
662545099637
Country of Origin
China

Dimensions

Size
43898

Details

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Item
Cap
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F

Description

3/8" .316 Stainless Steel Cap, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.