Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" T-730 IPS CARBON STEEL BV

  • Mfr # 113-222

  • Zoro # G1800534


product price: $25.95
/ea

Key Features

Ball Port Style
Full Port
Pipe Size
3/8 in
Connection Type
FNPT x FNPT
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-222
Zoro #
G1800534
UPC #
662545048970
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/8 in

Details

Ball Port Style
Full Port
Connection Type
FNPT x FNPT
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)

Description

3/8" T-730 Full Port Carbon Steel Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.