Zoro Homepage

3/8 x 1/2 PUSH FIT X FNPT ADAP

  • Mfr # 465-005

  • Zoro # G1855588


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
Connection Type
Push x FNPT
Size
3/8" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-005
Zoro #
G1855588
UPC #
662545096209
Country of Origin
Korea, Republic of

Dimensions

Size
3/8" x 1/2"

Details

Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
Connection Type
Push x FNPT

Description

3/8” x 1/2” Turn-n-Loc FNPT Reduce Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.