Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" X 1/4" GALV. RED. ELBOW

  • Mfr # 352-102C

  • Zoro # G1101889


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT
Size
3/8" x 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-102C
Zoro #
G1101889
UPC #
662545063386
Country of Origin
China

Dimensions

Size
3/8" x 1/4"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT

Description

3/8" x 1/4" China Galvanized 90° Reducing Elbow FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.