Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" X 1/4" SS304 HEX BUSHING

  • Mfr # 404-472

  • Zoro # G1072139


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Size
3/8X1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-472
Zoro #
G1072139
UPC #
662545098586
Country of Origin
China

Dimensions

Size
3/8X1/4

Details

Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

3/8" x 1/4" .304 Stainless Steel Hex Bushing, FNPT x MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.