Zoro Homepage

3/8" X 1/8" GALV. HEX BUSHING

  • Mfr # 352-601

  • Zoro # G1089334


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Standards
Class 150, ANSI/NSF 61
Size
3/8 x 1/8
Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-601
Zoro #
G1089334
UPC #
662545028606
Country of Origin
Thailand

Dimensions

Size
3/8 x 1/8

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x MNPT

Description

3/8" x 1/8" SA Galvanized Hex Bushing FNPT/MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.