Zoro Homepage

3/8"x1/2" BRASS COMP. COUPLING

  • Mfr # 303-123NL

  • Zoro # G1110185


product price: $11.49
/ea

Key Features

Size
3/8" x 1/2"
Pipe Fitting Material
Brass
Connection Type
Comp (IPS) x Comp (CTS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-123NL
Zoro #
G1110185
UPC #
662545087993
Country of Origin
Indonesia

Dimensions

Size
3/8" x 1/2"

Details

Item
Compression Coupling
Pipe Fitting Material
Brass
Connection Type
Comp (IPS) x Comp (CTS)

Description

3/8" x 1/2" No Lead Brass Compression (OD) Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.