Zoro Homepage

4" 90 SS304 ELBOW

  • Mfr # 404-011

  • Zoro # G1075410


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-011
Zoro #
G1075410
UPC #
662545096728
Country of Origin
China

Dimensions

Size
4"

Details

Specific Fitting Shape
90 Degrees
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Item
Elbow
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F

Description

4" 90 .304 Stainless Steel Elbow, FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.