Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" S-2000 CXC F.P. BALL VALVE

  • Mfr # 101-431

  • Zoro # G1096474


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Pipe Size
4 in
Connection Type
Sweat x Sweat
Standards
150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-431
Zoro #
G1096474
UPC #
662545045429
Country of Origin
China

Dimensions

Pipe Size
4 in

Details

Ball Port Style
Full Port
Connection Type
Sweat x Sweat
Standards
150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP

Description

4" S-2000 Forged Brass Full Port Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.