Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" T-301 CAST IRON GATE VALVE

  • Mfr # 116-104

  • Zoro # G1805416


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Standards
125 WSP, 200 CWP, Class 125
Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-104
Zoro #
G1805416
UPC #
662545009612
Country of Origin
China

Dimensions

Pipe Size
4"
Size
4"

Details

Connection Type
Flanged
Standards
125 WSP, 200 CWP, Class 125

Description

4" T-301 Cast Iron Non-Rising Stem Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.