Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 12"316 SS NIPPLE

  • Mfr # 316-236

  • Zoro # G1077294


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Schedule 40
Fitting Length
12 in
Size
4" X 12"
Standards
ASTM A312, Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-236
Zoro #
G1077294
UPC #
662545105789
Country of Origin
China

Dimensions

Fitting Length
12 in
Size
4" X 12"
Outside Dia.
4 in

Details

Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Standards
ASTM A312, Schedule 40

Description

4" x 12" .316 Stainless Steel Pipe Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.