Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" X 3" BRASS NIPPLE

  • Mfr # 311-224

  • Zoro # G1845919


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
3 in
Pipe Schedule
Schedule 40
Basic Pipe Fitting Material
Red Brass
Size
4" x 3"
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-224
Zoro #
G1845919
UPC #
662545016016
Country of Origin
United States

Dimensions

Overall Pipe Length
3 in
Size
4" x 3"
Outside Dia.
4 in

Details

Pipe Schedule
Schedule 40
Item
Nipple
Basic Pipe Fitting Material
Red Brass
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1

Description

4" x 3" No Lead Red Brass Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.