Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" T-312 CAST IRON WAFER CHECK

  • Mfr # 116-225

  • Zoro # G1854504


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wafer
Body Material
Bronze
Size
5"
Standards
200 CWP, 200°F Max. Temp.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-225
Zoro #
G1854504
UPC #
662545044361
Country of Origin
China

Dimensions

Size
5"

Details

Connection Type
Wafer
Body Material
Bronze
Standards
200 CWP, 200°F Max. Temp.

Description

5" T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.