
5/8" FLX3/4" T-3000A
Mfr # 102-120
Zoro # G1802178
product price: $20.89
/eaKey Features
Standards
175 PSI
Connection Type
Flare x FNPT
Size
5/8" x 3/4"
Body Style
Angle
For Media
Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102-120
Zoro #
G1802178
UPC #
662545006017
Country of Origin
Italy
Dimensions
Size
5/8" x 3/4"
Details
Standards
175 PSI
Connection Type
Flare x FNPT
Body Style
Angle
For Media
Gas
Description
5/8"(15/16-16)FL x 3/4" T-3000A Forged Brass Angle Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.