Zoro Homepage

5/8" OD T-12 NO LEAD WASHING M

  • Mfr # 111-137NL

  • Zoro # G2837584


product price: $10.75
/ea

Key Features

Body Material
Lead Brass
Standards
150 CWP
Size
5/8" OD x HOSE
Connection Type
Comp x MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-137NL
Zoro #
G2837584
UPC #
662545087139
Country of Origin
Indonesia

Dimensions

Size
5/8" OD x HOSE

Details

Body Material
Lead Brass
Standards
150 CWP
Connection Type
Comp x MGHT

Description

5/8" OD T-12 No Lead Brass Washing Maching, Satin Chrome Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.