
6 SWT NO LEAD COMPANION FLGE
Mfr # 310-263NL
Zoro # G1809494
product price: $700.99
/ea
Free Shipping & Returns
Key Features
Size
6"
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
Sweat Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-263NL
Zoro #
G1809494
UPC #
662545084008
Country of Origin
Indonesia
Dimensions
Size
6"
Details
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
Sweat Flange
Description
6" No Lead Cast Bronze Sweat Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.