Zoro Homepage

6" X 3" GALV REDUCING COUP

  • Mfr # 352-574C

  • Zoro # G1090068


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT
Size
6" X 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-574C
Zoro #
G1090068
UPC #
662545094847
Country of Origin
China

Dimensions

Size
6" X 3"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT

Description

6" x 3" China Galvanized Reducing Coupling FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.