Zoro Homepage

6" X 4" GALV RED COUPLING

  • Mfr # 352-575

  • Zoro # G1101076


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Standards
Class 150, ANSI/NSF 61
Size
6" x 4"
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-575
Zoro #
G1101076
UPC #
662545040165
Country of Origin
Thailand

Dimensions

Size
6" x 4"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT

Description

6" x 4" SA Galvanized Reducing Coupling FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.