Zoro Homepage

8 PORT STAINLESS MANIFOLD

  • Mfr # M-8330 Basic Stainless Steel

  • Zoro # G2010568


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Size
MANIFOLD
Includes
Thermometer, Mounting Bracket
Connection Type
8 Port
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-8330 Basic Stainless Steel
Zoro #
G2010568
UPC #
662545123639
Country of Origin
China

Dimensions

Size
MANIFOLD

Details

Includes
Thermometer, Mounting Bracket
Connection Type
8 Port
Material
Stainless Steel

Description

M-8330 Basic Stainless Steel Manifold with Isolation Valves, Thermometer, 8 Port, Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.