Zoro Homepage

EP HEADER ISO VLV CONNECTOR-PR

  • Mfr # 810-105

  • Zoro # G3043269


original price: $29.85
5% off
new price: $28.35
/ea

Key Features

Height
3.9 in
Length
5-1/2 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-105
Zoro #
G3043269
UPC #
662545115825
Country of Origin
Italy

Dimensions

Height
3.9 in
Length
5-1/2 in
Width
2.4 in

Details

Item
Header Isolation Valve Connector

Description

EP Header isolation valve connector – Pair, Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.