Shop LEGEND VALVE
See all product information
Create Account
Fitting Coupling Ctsxmpt 1In 313-205NL
- Mfr # 9736638
- Zoro # G503882100
product price:Â
$
70.85
/ea
Key Features
Max. Temp.
100 Degrees F
Max. Pressure
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9736638
- Zoro #
- G503882100
- UPC #
- 662545084251
- Country of Origin
- China
- Max. Temp.
- 100 Degrees F
- Max. Pressure
- 100 psi
Description
Features
- Bronze body and pack joint nut, nylon anti-friction ring, stainless steel split-clamp screw.
- Water Service Fittings
- Coupling
- No Lead
- Size - 1 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.