Zoro Homepage

GEAR FOR 5"-6" C.I. BUTTERFLY

  • Mfr # 116-383

  • Zoro # G1805224


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
Fits 5"- 6"
Connection Type
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-383
Zoro #
G1805224
UPC #
662545021201
Country of Origin
China

Dimensions

Size
Fits 5"- 6"

Details

Item
Butterfly Valve Gear
Connection Type
Handle

Description

Gear For 5"-6" C.I. Butterfly Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.