Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METAL FLANGE BEND SUPPORT 1/2

  • Mfr # 509-023

  • Zoro # G1809695


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Material
Metal
Includes
Nail Flange
Type
Bend Support
Fits Tube Size
1 in
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-023
Zoro #
G1809695
UPC #
662545124308
Country of Origin
China

Dimensions

Fits Tube Size
1 in
Size
1/2"

Details

Material
Metal
Includes
Nail Flange
Type
Bend Support
Connection Type
Tube Bend Support, Metal

Description

Metal Bend Support with Nail Flange 1" Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.